Skip Content
INSULATED,IMPACT PROTECTION,XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED,IMPACT PROTECTION,XXXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN266-13
  • Mfr. Model # 266-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Glove
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size 3X-Large
  • Cuff Neoprene
  • Colour Hi-Vis Green
  • Closure Type Elastic
  • Palm Material Synthetic Leather
  • Lining Hipora(R) Barrier w/Thinsulate(R)
  • Finger Style Full Finger
  • Back Material Spandex
  • Stitching Material Kevlar(R)
  • Palm Construction Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list