INSULATED,IMPACT PROTECTION,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED,IMPACT PROTECTION,XXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN277-12
  • Mfr. Model # 277-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Cuff Closed
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Colour Hi-Vis Green
  • Size 2X-Large
  • Item Glove
  • Closure Type Elastic
  • Lining Hipora(R) Barrier w/Thinsulate(R)
  • Back Material Spandex
  • Palm Material Synthetic Leather w/PVC Dot
  • Palm Construction Reinforced
  • Thumb Style Straight
  • Finger Style Full Finger
  • Stitching Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list