INSULATED,IMPACT PROTECTION,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

INSULATED,IMPACT PROTECTION,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN279-11
  • Mfr. Model # 279-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Glove
  • Application Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling
  • Size X-Large
  • Cuff Closed
  • Colour Red
  • Lining Hipora(R) Barrier w/Thinsulate(R)
  • Closure Type Elastic
  • Palm Construction Reinforced
  • Back Material Spandex
  • Palm Material Synthetic Leather w/PVC Dot
  • Thumb Style Straight
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list