INSULATED HIP WADERS,MENS,SIZE 14,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED HIP WADERS,MENS,SIZE 14,P

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UFD3
  • Mfr. Model # 9UFD3
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Technical Specs

  • Item Insulated Hip Waders
  • Size 14
  • Colour Brown/Black
  • Includes Padded Knee, Adjustable Side Strap
  • Resists Water
  • Shank Material Rubber
  • Inseam 20"
  • Gender Men's
  • Upper Material Rubber
  • Outsole Material Rubber
  • Toe Type Plain
  • Midsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list