INSULATED HACKSAW,18 IN L,24 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSULATED HACKSAW,18 IN L,24 TPI

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X272
  • Mfr. Model # 26X272
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Insulated Hacksaw
  • Number of Pieces 1
  • Length 18"
  • Teeth per Inch 24
  • Frame Material Steel with Insulated Coating
  • Handle Design Standard
  • Kerf 0.020"
  • Handle Material Steel with Insulated Coating
  • Blade Length 11-13/16"
  • Blade Width 1/2"
  • Blade Material General Purpose
  • Throat Depth 3-7/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list