Skip Content
INSULATED GUTTER TAP,1/0AWG,4.24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED GUTTER TAP,1/0AWG,4.24IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C221
  • Mfr. Model # 22C221
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Max. Conductor Size 2/0 AWG (run), 250 kcmil (tap)
  • Item Insulated Gutter Tap
  • Body Material Aluminum Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list