INSULATED FITTING COVER,TEE,5-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED FITTING COVER,TEE,5-1/8IN

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TED1
  • Mfr. Model # 6TED1
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Includes Insert
  • Temp. Range PVC -32 to 150F, Insert -32 to 450F
  • Item Insulated Fitting Cover
  • Jacket Material PVC
  • Fits Max. O.D. 5-1/8"
  • Approx. R Value 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list