Skip Content
INSULATED FITTING COVER,90,4IN MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED FITTING COVER,90,4IN MAX

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TEE8
  • Mfr. Model # 6TEE8
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour White
  • Includes Insert
  • Item Insulated Fitting Cover
  • Temp. Range PVC -32 to 150F, Insert -32 to 450F
  • Jacket Material PVC
  • Approx. R Value 3.5
  • Fits Max. O.D. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list