Skip Content
INSULATED DUCK WORK JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED DUCK WORK JACKET

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2137MED-NY
  • Mfr. Model # 2137MED-NY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2310
  • Shipping Weight 3.0 lbs

Product Details

Fabric: 12 oz. 100% cotton. Lining: quilted 6 oz. polyester insulation. Lay-down corduroy collar. 2 adjustable waist tabs. Brass zipper closure on chest pocket. 2 lower welt pocket. Inside pocket and cell pocket.

Technical Specs

  • Size Medium
  • Colour Navy
  • Lining Material Quilted 6 oz. Polyester
  • Fabric Weight 12 oz.
  • Number of Outside Pockets 2
  • Material 100% cotton Tough Duck

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list