!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED DUCK WORK JACKET

INSULATED DUCK WORK JACKET

TOUGH DUCK

INSULATED DUCK WORK JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED DUCK WORK JACKET

INSULATED DUCK WORK JACKET

TOUGH DUCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RIC2137-3XL-NY
  • Mfr. Model # 2137-3XL-NY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Fabric: 12 oz. 100% cotton. Lining: quilted 6 oz. polyester insulation. Lay-down corduroy collar. 2 adjustable waist tabs. Brass zipper closure on chest pocket. 2 lower welt pocket. Inside pocket and cell pocket.

Technical Specs

  • Material 100% Cotton Tough Duck
  • Number of Outside Pockets 2
  • Lining Material Quilted 6 oz. Polyester
  • Fabric Weight 12 oz.
  • Colour Navy
  • Size 3X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list