INSULATED DUCK HYDRO PARKA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED DUCK HYDRO PARKA

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC1737MED-NY
  • Mfr. Model # 1737MED-NY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2310
  • Shipping Weight 4.0 lbs

Product Details

Fabric: 12 oz. 100% cotton. Lining: quilted 8 oz. polyester insulation. Lay-down corduroy collar, knit storm cuffs. Removable and adjustable hard hat hood. 4 large scoop pockets. Inside drawstring waist. Inside pocket and cell pocket.

Technical Specs

  • Size Medium
  • Includes Detachable Hard Hat Hood with Adjustable Snaps
  • Colour Navy
  • Lining Material Quilted 6 oz. Polyester
  • Material 100% cotton Tough Duck
  • Fabric Weight 12 oz.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list