Skip Content
INSULATED DUCK BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED DUCK BIB OVERALL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7537-3XL-BRN
  • Mfr. Model # 7537-3XL-BRN
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2310
  • Shipping Weight 5.0 lbs

Product Details

Fabric: 12 oz. 100% cotton. Lining: quilted 6 oz. polyester insulation. Seam-sealed waterproof seat. Waterproof double knees. Exclusive double front legs. Heavy-duty 2-way leg zips from ankle to hip. Turned under hem allows for 3 inch extension. Elasticized adjustable shoulder straps.

Technical Specs

  • Colour Brown
  • Fabric Weight 12 oz.
  • Fits Chest Size 52" - 54"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list