!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED DUCK BIB OVERALL

INSULATED DUCK BIB OVERALL

TOUGH DUCK

INSULATED DUCK BIB OVERALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED DUCK BIB OVERALL

INSULATED DUCK BIB OVERALL

TOUGH DUCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RIC7537-2XL-NY
  • Mfr. Model # 7537-2XL-NY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Fabric: 12 oz. 100% cotton. Lining: quilted 6 oz. polyester insulation. Seam-sealed waterproof seat. Waterproof double knees. Exclusive double front legs. Heavy-duty 2-way leg zips from ankle to hip. Turned under hem allows for 3 inch extension. Elasticized adjustable shoulder straps.

Technical Specs

  • Gender Men's
  • Number of Outside Pockets 8
  • Size 2X-Large
  • Fabric Weight 12 oz.
  • Colour Navy

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list