Skip Content
INSULATED CRIMPING PLIERS,6 TO 30 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED CRIMPING PLIERS,6 TO 30 A

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X241
  • Mfr. Model # 26X241
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Capacity 6 to 30 AWG
  • For Use With Rectangular Connectors
  • Item Insulated Crimping Pliers
  • Handle Type Molded Slip Guard
  • Standards ASTM, VDE, CSA, NFPA, OSHA And EN/IEC 60900 Insulation Standards
  • Strips No
  • Features Molded Slip Guard Handle, Semi Circular Profile
  • Adjustable Manual
  • Replacement Die Code None
  • Overall Length 7"
  • Cuts No
  • Max. Crimping Force Not Rated
  • Insulated / Uninsulated Insulated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list