Skip Content
INSULATED COMBO SCREWDRIVER SET,9 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED COMBO SCREWDRIVER SET,9 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UFX6
  • Mfr. Model # 5UFX6
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Finish Phosphate Plated
  • Includes Zippered Bag
  • Shank Shape Round
  • Number of Pieces 9
  • Item Insulated Screwdriver Set
  • Handle Design Cushion Grip
  • Standards ASTM F-1505
  • Shank Material Steel
  • Handle Material Acetate with Vinyl Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size Slotted 3/32, 1/8, 5/32, 7/32, 1/4, 5/16", Phillips #1, #2, #3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list