Skip Content
INSULATED COMBINATION PLIER,8 IN,ER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED COMBINATION PLIER,8 IN,ER

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LW97
  • Mfr. Model # 5LW97
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Material Steel
  • Handle Type Insulated
  • Item Insulated Combination Linesmans Pliers
  • Standards ASTM F1505.94, IEC 900 and VDE 0682/201
  • Overall Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Spring Return No
  • Jaw Length 1-13/16"
  • Jaw Thickness 19/32"
  • Wire Crimper No
  • Jaw Width 1-5/32"
  • High Leverage No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list