Skip Content
INSULATED CABLE KNIFE,8-1/2 IN,STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED CABLE KNIFE,8-1/2 IN,STRA

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X249
  • Mfr. Model # 26X249
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Handle Type Insulated w/Slip Guard
  • Includes Cover
  • Features Cover
  • Item Insulated Cable Knife
  • Overall Length 8-1/2"
  • Standards Insulation according to ASTM, EN/IEC, VDE & CSA
  • Handle Material Molded On Plastic
  • Adjustable No
  • Functions Strip Only
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list