Skip Content
INSULATED CABLE CUTTER,SERRATED,20M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED CABLE CUTTER,SERRATED,20M

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X247
  • Mfr. Model # 26X247
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Insulated Cable Cutter
  • Standards EN/IEC 60900, ASTM F-1505-01 and/or According to VDE 0682/part 201, NFPA70E and CSA
  • Features Ground Precision Cutting Edges, Serrated Jaw
  • Overall Length 8"
  • Cutting Action Shear Cut
  • Primary Application Electrical Cable
  • Cutting Capacity Communication Cable 25/32"
  • Handle Design 2-Compontnet Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list