INSULATED CABLE CUTTER,SERRATED,16M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED CABLE CUTTER,SERRATED,16M

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X246
  • Mfr. Model # 26X246
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Standards EN/IEC 60900, ASTM F-1505-01 and/or According to VDE 0682/part 201, NFPA70E and CSA
  • Item Insulated Cable Cutter
  • Overall Length 6-1/4"
  • Handle Design 2-Compontnet Grip
  • Cutting Action Shear Cut
  • Features Ground Precision Cutting Edges, Serrated Jaw
  • Primary Application Electrical Cable
  • Cutting Capacity Communication Cable 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list