Skip Content
INSULATED CABLE CUTTER,8 IN L,#00 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED CABLE CUTTER,8 IN L,#00 A

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X245
  • Mfr. Model # 26X245
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Insulated Cable Cutter
  • Standards EN/IEC 60900, DIN ISO 8976, ASTM F-1505 and CSA Specification Up to 1000 Volt
  • Cutting Action Shear Cut
  • Handle Design 2-Compontnet Grip
  • Features Ground Precision Cutting Edges, Serrated Jaw
  • Overall Length 8"
  • Primary Application Electrical Cable
  • Cutting Capacity Communication Cable 25/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List