Skip Content
INSULATED BOX WRENCH SET,8-32MM,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSULATED BOX WRENCH SET,8-32MM,15

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X336
  • Mfr. Model # 26X336
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • Finish Double Insulation Red Over Yellow
  • Includes Storage Pouch
  • Item Insulated Box End Wrench Set
  • Number of Pieces 15
  • SAE or Metric Metric
  • Wrenches Included 8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32mm
  • Number of Points 12
  • Offset 15 Degrees
  • Range of Lengths 6-19/64 to 12-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List