Skip Content
INSULATED BOX END WRENCH 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED BOX END WRENCH 7/16IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT161B-I
  • Mfr. Model # 161B-I
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Insulated Box End Wrench
  • SAE or Metric SAE
  • Overall Length 5-1/2"
  • Number of Points 12
  • Material Forged Steel, 2 Layers of Insulation
  • Tether Capable Not Tether Capable
  • Offset 15 deg.
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Standards ASTM F1505
  • Head Size 0.89

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list