Skip Content
INSULATED BOX END WRENCH 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED BOX END WRENCH 13/16IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT166SB-I
  • Mfr. Model # 166SB-I
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Insulated Box End Wrench
  • Material Forged Steel, 2 Layers of Insulation
  • Number of Points 12
  • Offset 15 deg.
  • SAE or Metric SAE
  • Tether Capable Not Tether Capable
  • Overall Length 9"
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Standards ASTM F1505
  • Head Size 1.42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list