INSULATED ADJUSTABLE WRENCH 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED ADJUSTABLE WRENCH 8IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT65308A-I
  • Mfr. Model # 65308A-I
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Finish Matte
  • Item Adjustable Wrench
  • Material Forged Steel, 2 Layers of Insulation
  • Overall Length 8"
  • Jaw Capacity 1-5/64"
  • Meets/Exceeds ASTM F1506
  • Wrench Nominal Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list