Skip Content
INSULATED 3/8IN DR 12PT 13/16IN SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 3/8IN DR 12PT 13/16IN SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTT26I
  • Mfr. Model # T26I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Insulated Socket
  • Material Premium Tool Steel, 2 Layers of Insulation
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Overall Length 1-3/4"
  • Drive Type Square
  • Standards ASTM F1505
  • Number of Points 12
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Socket Depth Standard
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Socket Sizes 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list