Skip Content
INSULATED 3/8IN DR 12PT 11/16IN SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 3/8IN DR 12PT 11/16IN SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTT22I
  • Mfr. Model # T22I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Insulated Socket
  • Material Premium Tool Steel, 2 Layers of Insulation
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Drive Type Square
  • Number of Points 12
  • Overall Length 1-3/4"
  • Socket Depth Standard
  • Standards ASTM F1505
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Finish Double Insulation Orange Over Yellow
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Socket Sizes 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list