Skip Content
INSULATED 3/8IN DR 12 PT 19MM SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 3/8IN DR 12 PT 19MM SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTMT19I
  • Mfr. Model # MT19I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Insulated Socket
  • Material Premium Tool Steel, 2 Layers of Insulation
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 44.5 Mm
  • Standards ASTM F1505
  • Number of Points 12
  • Tether Capable Not Tether Capable
  • Output Type Hex
  • Socket Depth Standard
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Socket Sizes 19mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List