Skip Content
INSULATED 3/8IN DR 12 PT 16MM SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 3/8IN DR 12 PT 16MM SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTMT16I
  • Mfr. Model # MT16I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Insulated Socket
  • Material Premium Tool Steel, 2 Layers of Insulation
  • Overall Length 44.5 Mm
  • Drive Type Square
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Standards ASTM F1505
  • Output Type Hex
  • Number of Points 12
  • Socket Depth Standard
  • Tether Capable Not Tether Capable
  • Finish Double Insulation Orange Over Yellow
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Socket Sizes 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list