Skip Content
INSULATED 3/8IN DR 12 PT 14MM SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 3/8IN DR 12 PT 14MM SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTMT14I
  • Mfr. Model # MT14I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Material Premium Tool Steel, 2 Layers of Insulation
  • Drive Type Square
  • Item Insulated Socket
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Overall Length 44.5 Mm
  • Standards ASTM F1505
  • Number of Points 12
  • Socket Depth Standard
  • Tether Capable Not Tether Capable
  • Output Type Hex
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Socket Sizes 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list