Skip Content
INSULATED 1/4IN DR 6 PT 4MM SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 1/4IN DR 6 PT 4MM SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTM604I
  • Mfr. Model # M604I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Insulated Socket
  • Drive Size 1/4"
  • Drive Type Square
  • Material Premium Tool Steel, 2 Layers of Insulation
  • SAE or Metric Metric
  • Standards ASTM F1505
  • Number of Points 6
  • Overall Length 38mm
  • Socket Depth Standard
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Socket Sizes 4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list