Skip Content
INSULATED 1/4IN DR 12 PT 1/4IN SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 1/4IN DR 12 PT 1/4IN SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTV108I
  • Mfr. Model # V108I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material Premium Tool Steel, 2 Layers of Insulation
  • Item Insulated Socket
  • Drive Type Square
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 1-1/2"
  • Standards ASTM F1505
  • Output Type Hex
  • Socket Depth Standard
  • Tether Capable Not Tether Capable
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Socket Sizes 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list