Skip Content
INSULATED 1/2IN DR 12 PT 5/8IN SKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED 1/2IN DR 12 PT 5/8IN SKT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT1410I
  • Mfr. Model # 1410I
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Insulated Socket
  • Material Premium Tool Steel, 2 Layers of Insulation
  • Drive Type Square
  • Overall Length 2-1/4"
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Standards ASTM F1506
  • Number of Points 12
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Socket Depth Standard
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Socket Sizes 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list