INSUL. FOAM POLYSTYRENE 24 AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

INSUL. FOAM POLYSTYRENE 24 AEROSOL

3M

Web Price : $30.10 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM78
  • Mfr. Model # 78
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Designed to bond foam board insulation to exterior walls, interior walls and roof applications. It will not attack expand or extrude polystyrene making it the ideal choice for insulation applications.

Technical Specs

  • Application Bond Polystyrene Foam Panels,Foam Board Insulation,Foam Bonding
  • Item Spray Adhesive
  • Type High Visibility
  • Characteristics Fast Drying Formula, High Coverage, Precise Spray Control with Variable Spray Pattern
  • Container Size - Adhesives 17.90 oz.
  • Materials Bonded Ceramic, Fabric, Glass, Leather, Metal, Paper, Wood
  • Begins to Harden - Adhesives 2 to 3 min.
  • Temperature Range - Adhesives Less Than 190 Degrees F
  • Bonding Range 2 to 3 min.
  • Container Type - Adhesives Aerosol Can

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list