Skip Content
INSUL DISPL CONN,DRY ENV,WHITE,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSUL DISPL CONN,DRY ENV,WHITE,PK10

DOLPHIN COMPONENTS CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KED2
  • Mfr. Model # 4KED2
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.438 lbs

Technical Specs

  • Connector Type Inline Splice
  • Application Telecommunications and Electrical Power
  • Colour White
  • Item Insulation Displacement Connector
  • Flame Retardant Yes
  • Crimping Tool 4KEC3, 4KEC4
  • Number of Ports 1
  • Standards UL Listed
  • Max. Temp. 221 Degrees F
  • Wire Type Telecommunications and Electrical
  • Max. Voltage 300V
  • Max. Insulation Dia. 0.194"
  • Insulation Material PVC
  • Fill Material No Fill
  • Wire Range (Tap) 26 - 16 AWG
  • Wire Range (Run) 26 - 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list