INSTEP GUARD,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSTEP GUARD,PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5T459
  • Mfr. Model # 5T459
  • UNSPSC # 46181520
  • CATALOGUE PAGE # 2655
  • Shipping Weight 3.0 lbs

Product Details

Polyethylene Knee/Shin/Instep Guard. Provides maximum protection to shin, knee, and instep. Contoured and foam padded for better comfort and fit. Measures 27 inch H x 6 inch W.

Technical Specs

  • Item Knee/Shin/Instep Guards
  • Dimensions 27" L
  • Material Plastic
  • Size Universal
  • Gender Unisex
  • Weight Each 25 oz.
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list