close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
INSTAPATCH CONCRETEREPAIR KT
- Item # RLM276981
- Mfr. Model # 276981
- UNSPSC # 30111500
- CATALOGUE PAGE # N/A
- Shipping Weight 10.0 lbs
Technical Specs
- Colour Gray
- Includes 1/2 gal. (Part A) 1/2 gal. (Part B)
- Item Concrete Repair
- Coverage 230 lin. sq. ft./gal.
- VOC 3 g/L
- Number of Components 2
- Flash Point 145 Degrees F
- Application Temp. Range 0 Degrees F - 105 Degrees F
- Patching Application Crack Fillers
- Application Crack Repair
- For Use With Floor Coatings
- Meets ASTM D412, C109, D2240, D4060
- Characteristics Two Component,100% Solids Polyuria Concrete Repair Compound That Cures in 15 min. or Less
Compliance and Restrictions
-
Dangerous Good