Skip Content
INSTANT GASKET MAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSTANT GASKET MAKER

RIGHT STUFF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML30876
  • Mfr. Model # 30876
  • UNSPSC # 31401500
  • CATALOGUE PAGE # 1584
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Temp. Range -60 Degrees C - 260 Degrees C (-75 Degrees F - 500 Degrees F)
  • Application Automobile, Motorcycle, Heavy Duty
  • Size 300mL Cartridge
  • Characteristics Seals Instantly, Forming a Reliable, Long Lasting Elastomeric Rubber Gasket.
  • Expansion Ratio Not Specified
  • Item Instant Gasket Maker
  • Begins to Harden 5 min.
  • Type Sensor Safe and Non-Corrosive
  • Substrates Rubber or Cork Gaskets
  • Standards OEM
  • Full Cure 24 hr.
  • Viscosity Thixotropic Paste
  • Specific Gravity 1.34
  • Flash Point Greater Than 93 Degrees C / Greater Than 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list