Skip Content
INSTANT FOAM,18X24 IN,PK 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSTANT FOAM,18X24 IN,PK 30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXC5
  • Mfr. Model # 2CXC5
  • UNSPSC # 24141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.34 lbs

Technical Specs

  • Item Instant Foam Packaging
  • Bag Number 40
  • Length 18"
  • Width 24"
  • Carton Length 16"
  • Carton Height 5"
  • Carton Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list