Skip Content
INSTANT FOAM,15X18 IN,PK 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSTANT FOAM,15X18 IN,PK 36

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXC3
  • Mfr. Model # 2CXC3
  • UNSPSC # 24141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.43 lbs

Technical Specs

  • Width 18"
  • Item Instant Foam Packaging
  • Bag Number 10
  • Carton Length 16"
  • Length 15"
  • Carton Width 10"
  • Carton Height 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list