INSTANT COOLING SYSTM STOP LEAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSTANT COOLING SYSTM STOP LEAK

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75210
  • Mfr. Model # 75210
  • UNSPSC # 31162902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Viscosity (SUS @ 100 F) N/A
  • Pour Point (F) N/A
  • Colour Speckled Tan
  • For Use With N/A
  • Flash Point (F) None
  • Item Instant Cooling System
  • Includes N/A
  • Material Water, Hydrous Magnesium Aluminium Silicate, Powdered Cellulose , Smectite Clay, Copper Flake.
  • Package Quantity 6 Units Per Case
  • Type N/A
  • Size (Oz.) 325mL
  • Operating Temp. (F) 212 Degrees F
  • VOC Content 0%
  • Standards RoHS 2002 95 EC
  • Specific Gravity 1.02
  • Dosage 1 Bottle Treats 20 Quarts
  • Viscosity Index N/A

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list