Skip Content
INSTANT CANOPY,10 FT. X 10 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSTANT CANOPY,10 FT. X 10 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NY99
  • Mfr. Model # 5NY99
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2122
  • Shipping Weight 55.0 lbs

Product Details

Instant Canopies, Heights for Nos. GGM5NY99, GGM11C555, and GGM11C554 adjust in 3-1/8 inch increments, up to 1 ft. White color: water, flame, and mildew resistant. Optional Wall and/or Wall and Floor Kits are sold separately. Nos. GGM5NY99 and GGM5DFL9 include roller bag and anchor kit.

Technical Specs

  • Colour White
  • Includes Roller Bag, Anchor Kit
  • Length 10 ft.
  • Item Instant Canopy
  • Material 300D UV Polyester
  • Width 10 ft.
  • Fire Rating CPAI-84
  • Center Height 7 ft. to 8 ft.
  • Frame Material Steel
  • Side Height 6 ft. 4" to 7 ft.
  • Leg Outside Dia. 1-1/8" Upper Leg, 1" Lower Leg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list