Skip Content
INSTALLER/REMOVER TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INSTALLER/REMOVER TOOL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J059
  • Mfr. Model # 32J059
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Features Reversible 2-in-1 Tool Removes And Installs Press-fit Alternator And Power Steering Pump Pulleys. Also Removes And Installs Other Press-fit Pulleys With A Hub Diameter Of 1-1/8" (28mm), 1-1/4" (32mm), 1-5/16" (34mm), Or 1-3/8" (35mm).
  • Capacity 3 Ton
  • For Use With Power Stearing Pumps, Alternator Remover/Installer Tool
  • Jaw Reach 1/2"
  • Item Installer/Remover Tool
  • Jaw Spread 1-1/2" L
  • Locking Yes
  • Puller Length 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list