Skip Content
INSTALLATION KIT M6-1.0 INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSTALLATION KIT M6-1.0 INSERT

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ319M6
  • Mfr. Model # EZ319M6
  • UNSPSC # 31162814
  • CATALOGUE PAGE # 1051
  • Shipping Weight 0.34 lbs

Product Details

Carbon Steel Metric Thread Insert Installation Kit. Pre-packaged repair kits for thin wall inserts.

Technical Specs

  • Number of Pieces 23
  • Length 0.375"
  • Size M6 - 1.0
  • Material 12L14 Carbon Steel
  • Thread Type Metric
  • Type Coarse

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List