Skip Content
INSTALLATION KIT M4-0.7 INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSTALLATION KIT M4-0.7 INSERT

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ319M4
  • Mfr. Model # EZ319M4
  • UNSPSC # 31162814
  • CATALOGUE PAGE # 1051
  • Shipping Weight 0.26 lbs

Product Details

Carbon Steel Metric Thread Insert Installation Kit. Pre-packaged repair kits for thin wall inserts.

Technical Specs

  • Length 0.312"
  • Material 12L14 Carbon Steel
  • Number of Pieces 23
  • Thread Type Metric
  • Size M4 - 0.7
  • Type Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list