Skip Content
INSTALLATION KIT 7/16-20 INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSTALLATION KIT 7/16-20 INSERT

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ319-720
  • Mfr. Model # EZ319-720
  • UNSPSC # 31162814
  • CATALOGUE PAGE # 1051
  • Shipping Weight 0.7 lbs

Product Details

Carbon Steel Thread Insert Installation Kit. Pre-packaged repair kits for thin wall inserts. Each kit includes 20 inserts plus a drill, tap and installation tool.

Technical Specs

  • Item Fine Thread (#10 to 1/2")
  • Length 0.560"
  • Number of Pieces 23
  • Material 12L14 Carbon Steel
  • Type Fine
  • Thread Type UNF
  • Includes (20) Each: 7/16-20 Inserts, (1): Each Drill, Tap, And Installation Tool
  • Size 7/16-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list