Skip Content
INSTA WELD ACTIVATOR 58 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSTA WELD ACTIVATOR 58 ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF725-3
  • Mfr. Model # PF725-3
  • UNSPSC # 31201615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Characteristics Solvent Free, High Strength Adhesive That can be Used with or Without Activator, Reacts with Moisture to Form a Rigid Plastic Adhesive, the Activator Allows the Adhesive to Dry Instantly, This Adhesive will Bond Metal, Rubber, Glass and Most Plastics
  • Size 58mL
  • Item Insta Weld Activator
  • Colour Clear
  • Substrates Metal, Rubber, Glass and Most Plastics
  • Standards WHMIS, CEPA, OSHA, Section 311/312 - Hazard Categories, TSCA, California Proposition 65

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list