INST REV MOTOR,1/2 HP,1725 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INST REV MOTOR,1/2 HP,1725 115/230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1458
  • Mfr. Model # C1458
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Application For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant Reversibility
  • HP 1/2
  • Full Load Amps 8.8/4.4
  • Item Instant Reverse Motor
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60
  • Number of Wires 6
  • RPM Range 1400-1800
  • Standards UL Recognized, CSA Certified, and CE Certified
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Ambient Temperature 40 Degrees C
  • Frame 56
  • Shaft Dia. 5/8"
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list