Skip Content
INSPECTION TOOL SET,TELESCOPING,2 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION TOOL SET,TELESCOPING,2 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUA1
  • Mfr. Model # 1VUA1
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Handle Type Soft Plastic Grip
  • Number of Pieces 2
  • Item Inspection Tool Kit
  • Shape Oblong
  • Mirror Size (In.) 2-1/4 x 3-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list