INSPECTION TOOL KIT,8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSPECTION TOOL KIT,8 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPU5
  • Mfr. Model # 4FPU5
  • UNSPSC # 31241704
  • CATALOGUE PAGE # 658
  • Shipping Weight 1.2 lbs

Technical Specs

  • Handle Type Aluminum With Interchangeable Handle
  • Item Inspection Tool Kit
  • Includes Battery Housing (Holds 3 AA Batteries, Batteries Not Included), 7-1/2" Straight Rigid Extension, 8" Bent Angle (45 Degrees ) Rigid Extension, 9" Flexible Extension, 1-3/4 x 2-3/4" Plastic Mirror, (2) LED Light Bulbs, (1) 4 Lobe UV Light, Plastic Case
  • Number of Pieces 8
  • Type Multi-function
  • Shaft Material Steel
  • Swivel Type Double Ball Joint
  • Length (In.) 19 - 31

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list