Skip Content
INSPECTION TAG,7 X 4 IN,BK/WHT,MET, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION TAG,7 X 4 IN,BK/WHT,MET,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMU7
  • Mfr. Model # 2RMU7
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Height 7"
  • Item Inspection Record Tag
  • Includes Nylon Ties
  • Material Economy Polyester
  • Width 4"
  • Legend Date By Accepted Rejected
  • Hole Size 3/8"
  • Legend/Background Color Black/White
  • Standards ISO 9001
  • Reverse Side Legend Date By Accepted Rejected
  • Language English
  • Header Inspection Record
  • Background Color White
  • Shape Rectangle
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Tie Material Nylon
  • Header Background Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list